
Tub Spout, Matte White, Wall
Mfr # 3-383-52
Zoro # G8961697
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Standards
US Federal and State material regulations
Width
3.19
Height
3.19
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-383-52
Zoro #
G8961697
UPC #
709180294031
Country of Origin
United States
Dimensions
Width
3.19
Height
3.19
Depth
7-13/16"
Faucet Connection Size
0.5
Details
Material
Solid Brass
Finish
Matte White
Standards
US Federal and State material regulations
Item
Tub Spout
Handle Material
Brass
Connection
1/2" NPT
Mounting Type
Wall
ADA Compliant
No
Tub Spout Reach
7.25
Faucet Connection
NPT
Drain included
No
Faucet Material
Brass
Faucet Valve Type
BP
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.