Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Spout, Matte White, Wall

  • Mfr # 3-427-52

  • Zoro # G9041332


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Standards
US Federal and State material regulations
ADA Compliant
No
Mounting Type
Wall
Connection
3/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-427-52
Zoro #
G9041332
UPC #
709180248829
Country of Origin
United States

Dimensions

Height
3"
Face Dia.
1-5/8"
Width
3"
Depth
6-7/8"

Details

Material
Solid Brass
Finish
Matte White
Standards
US Federal and State material regulations
Item
Tub Spout
ADA Compliant
No
Mounting Type
Wall
Connection
3/4" NPT

Description

With a precise, scientific beauty, Ithaca brings the elements of ancient Greek architecture into the 21st Century. Strong, smooth columns create the foundation for the faucet and handles which are then accented by soft concentric rings at their base. Ithaca serves as an element around which the design possibilities are endless.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.