Zoro Homepage

Tub Spout, Matte White, Wall

  • Mfr # 3-615-52

  • Zoro # G9090612


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Standards
US Federal and State material regulations
Face Dia.
1"
Mounting Type
Wall
Width
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-615-52
Zoro #
G9090612
UPC #
709180070765
Country of Origin
United States

Dimensions

Face Dia.
1"
Width
1-3/4"
Height
2-15/16"
Depth
11-1/8"
Faucet Connection Size
0.5

Details

Material
Solid Brass
Finish
Matte White
Standards
US Federal and State material regulations
Item
Tub Spout
Mounting Type
Wall
Connection
1/2" NPT
Handle Material
Brass
ADA Compliant
No
Weight
1.2
Faucet Valve Type
BP
Drain included
No
Faucet Material
Brass
Tub Spout Reach
10.63
Faucet Connection
NPT

Description

Tub Spout in Matte White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.