
Tub Spout, Matte White, Wall
Mfr # 8-030-52
Zoro # G9082483
product price: $422.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Depth
9"
Width
2.5
Mounting Type
Wall
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-030-52
Zoro #
G9082483
UPC #
7.0918E+11
Country of Origin
United States
Dimensions
Depth
9"
Width
2.5
Height
2.19
Faucet Connection Size
0.75
Details
Material
Solid Brass
Finish
Matte White
Item
Tub Spout
Mounting Type
Wall
ADA Compliant
No
Features
Metro Exemplifies Modern Design With Its Clean, Precise Lines and Superb Combination of Two Basic Geometric Forms
Handle Material
Brass
Weight
2.2
Faucet Connection
NPT
Faucet Valve Type
BP
Tub Spout Reach
8
Faucet Material
Brass
Drain included
No
Description
Metro exemplifies modern design with its clean, precise lines and superb combination of two basic geometric forms. This faucet and accessory collection makes a strong and definitive statement in its simplicity and requires no extraneous decorative additions. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.