Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Spout, Oil Rubbed Bronze, Wall

  • Mfr # 3-328-10B

  • Zoro # G9055068


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Standards
US Federal and State material regulations
Handle Material
Brass
Connection
1/2" NPT
Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-328-10B
Zoro #
G9055068
UPC #
760724400134
Country of Origin
United States

Dimensions

Height
2
Depth
7-1/4"
Width
2
Faucet Connection Size
0.5

Details

Material
Solid Brass
Finish
Oil Rubbed Bronze
Standards
US Federal and State material regulations
Item
Tub Spout
Handle Material
Brass
Connection
1/2" NPT
ADA Compliant
No
Mounting Type
Wall
Faucet Valve Type
BP
Faucet Material
Brass
Tub Spout Reach
6.81
Faucet Connection
NPT
Drain included
No

Description

Cube 2 balances both straight lines and bold shapes, delivering a unique, yet contemporary design flair. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.