Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Tub Spout, Polished Chrome, Wall 8-009/26

Tub Spout, Polished Chrome, Wall (Discontinued)

  • Mfr # 8-009/26
  • Zoro # G9064423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-009/26
Zoro #
G9064423
UPC #
760724378594
Country of Origin
United States

Dimensions

Height
3
Width
2.75
Depth
7-1/4"
Faucet Connection Size
0.75

Details

Material
Solid Brass
Features
the Proud Arch of the Spout and the Fountain-Like Handles Feature a Ridge That Accentuates
Mounting Type
Wall
Finish
Polished Chrome
ADA Compliant
No
Item
Tub Spout
Handle Material
Brass
Drain included
No
Faucet Valve Type
BP
Faucet Connection
NPT
Faucet Material
Brass
Tub Spout Reach
6.5

Description

Like flowing water Kiara has a graceful, fluid quality with its curved lines. The proud arch of the spout and the fountain-like handles feature a ridge that accentuates the fresh design elements found in this collection.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.