
Tub Spout, Polished Gold - PVD, Wall
Mfr # 2201-24
Zoro # G9054386
product price: $281.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Standards
US Federal and State material regulations
Width
2.88
Depth
6-11/16"
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2201-24
Zoro #
G9054386
UPC #
91388288197
Country of Origin
United States
Dimensions
Width
2.88
Depth
6-11/16"
Height
2.88
Faucet Connection Size
0.5
Details
Material
Solid Brass
Finish
Polished Gold (PVD)
Standards
US Federal and State material regulations
Item
Tub Spout
ADA Compliant
No
Includes
Full Line of Matching Accessories
Handle Material
Brass
Connection
1/2" NPT
Mounting Type
Wall
Weight
1.55
Drain included
No
Faucet Valve Type
BP
Tub Spout Reach
6
Faucet Material
Brass
Faucet Connection
NPT
Description
The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.