Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Spout, Polished Gold - PVD, Wall

  • Mfr # 8-030-24

  • Zoro # G8967385


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Handle Material
Brass
Features
Metro Exemplifies Modern Design With Its Clean, Precise Lines and Superb Combination of Two Basic Geometric Forms
ADA Compliant
No
Depth
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-030-24
Zoro #
G8967385
UPC #
760724388241
Country of Origin
United States

Dimensions

Depth
9"
Width
2.5
Height
2.19
Faucet Connection Size
0.75

Details

Material
Solid Brass
Finish
Polished Gold (PVD)
Item
Tub Spout
Handle Material
Brass
Features
Metro Exemplifies Modern Design With Its Clean, Precise Lines and Superb Combination of Two Basic Geometric Forms
ADA Compliant
No
Mounting Type
Wall
Weight
2.2
Faucet Connection
NPT
Tub Spout Reach
8
Faucet Valve Type
BP
Drain included
No
Faucet Material
Brass

Description

Metro exemplifies modern design with its clean, precise lines and superb combination of two basic geometric forms. This faucet and accessory collection makes a strong and definitive statement in its simplicity and requires no extraneous decorative additions. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.