Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Spout, Polished Nickel - Natural, Wall

  • Mfr # 2201-15

  • Zoro # G8983266


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Standards
US Federal and State material regulations
ADA Compliant
No
Depth
6-11/16"
Height
2.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2201-15
Zoro #
G8983266
UPC #
91388288166
Country of Origin
United States

Dimensions

Depth
6-11/16"
Height
2.88
Width
2.88
Faucet Connection Size
0.5

Details

Material
Solid Brass
Finish
Polished Nickel
Standards
US Federal and State material regulations
Item
Tub Spout
ADA Compliant
No
Mounting Type
Wall
Includes
Full Line of Matching Accessories
Handle Material
Brass
Connection
1/2" NPT
Weight
1.55
Tub Spout Reach
6
Faucet Material
Brass
Faucet Connection
NPT
Drain included
No
Faucet Valve Type
BP

Description

The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.