Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Newport Brass Tub Spout, Polished Nickel - Natural, Wall 3-382/15

Tub Spout, Polished Nickel - Natural, Wall (Discontinued)

  • Mfr # 3-382/15
  • Zoro # G9013217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-382/15
Zoro #
G9013217
UPC #
760724403197
Country of Origin
United States

Dimensions

Height
3.13
Width
2.75
Depth
8-5/16"
Faucet Connection Size
0.5

Details

Item
Tub Spout
Mounting Type
Wall
ADA Compliant
No
Finish
Polished Nickel
Connection
1/2" NPT
Standards
US Federal and State material regulations
Material
Solid Brass
Handle Material
Brass
Faucet Valve Type
BP
Faucet Material
Brass
Tub Spout Reach
7.69
Faucet Connection
NPT
Drain included
No

Description

Tub Spout in Polished Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.