Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Spout, Polished Nickel - Natural, Wall

  • Mfr # 8-030-15

  • Zoro # G8926514


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Depth
9"
Features
Metro Exemplifies Modern Design With Its Clean, Precise Lines and Superb Combination of Two Basic Geometric Forms
Handle Material
Brass
Height
2.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-030-15
Zoro #
G8926514
UPC #
760724388128
Country of Origin
United States

Dimensions

Depth
9"
Height
2.19
Width
2.5
Faucet Connection Size
0.75

Details

Material
Solid Brass
Finish
Polished Nickel
Item
Tub Spout
Features
Metro Exemplifies Modern Design With Its Clean, Precise Lines and Superb Combination of Two Basic Geometric Forms
Handle Material
Brass
Mounting Type
Wall
ADA Compliant
No
Weight
2.2
Faucet Valve Type
BP
Drain included
No
Tub Spout Reach
8
Faucet Material
Brass
Faucet Connection
NPT

Description

Metro exemplifies modern design with its clean, precise lines and superb combination of two basic geometric forms. This faucet and accessory collection makes a strong and definitive statement in its simplicity and requires no extraneous decorative additions. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.