
Tub Spout, Satin Brass - PVD, Wall
Mfr # 2-250-04
Zoro # G8985113
product price: $256.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Standards
US Federal and State material regulations
Depth
6-1/4"
Face Dia.
1-1/4"
Width
2-7/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-250-04
Zoro #
G8985113
UPC #
760724893394
Country of Origin
United States
Dimensions
Depth
6-1/4"
Face Dia.
1-1/4"
Width
2-7/8"
Details
Material
Solid Brass
Finish
Satin Brass (PVD)
Standards
US Federal and State material regulations
Item
Tub Spout
Mounting Type
Wall
Includes
Full Line of Matching Accessories
ADA Compliant
No
Connection
1/2" NPT
Description
Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.