Zoro Homepage

Tub Spout, Satin Brass - PVD, Wall

  • Mfr # 3-383-04

  • Zoro # G8956562


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Standards
US Federal and State material regulations
Depth
7-13/16"
Connection
1/2" NPT
Height
3.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-383-04
Zoro #
G8956562
UPC #
760724403555
Country of Origin
United States

Dimensions

Depth
7-13/16"
Height
3.19
Width
3.19
Faucet Connection Size
0.5

Details

Material
Solid Brass
Finish
Satin Brass (PVD)
Standards
US Federal and State material regulations
Item
Tub Spout
Connection
1/2" NPT
ADA Compliant
No
Mounting Type
Wall
Handle Material
Brass
Tub Spout Reach
7.25
Faucet Connection
NPT
Faucet Material
Brass
Drain included
No
Faucet Valve Type
BP

Description

Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.