
Tub Spout, Satin Brass - PVD, Wall
Mfr # 3-419-04
Zoro # G9096115
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Standards
US Federal and State material regulations
Connection
1/2" NPT
Width
1.75
Mounting Type
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-419-04
Zoro #
G9096115
UPC #
760724406280
Country of Origin
United States
Dimensions
Width
1.75
Depth
9-1/8"
Face Dia.
1"
Height
2.88
Faucet Connection Size
0.5
Details
Material
Solid Brass
Finish
Satin Brass (PVD)
Standards
US Federal and State material regulations
Item
Tub Spout
Connection
1/2" NPT
Mounting Type
Wall
ADA Compliant
No
Handle Material
Brass
Weight
0.9
Faucet Valve Type
BP
Drain included
No
Faucet Material
Brass
Faucet Connection
NPT
Tub Spout Reach
8.63
Description
Tub Spout in Satin Brass (Pvd)
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.