Zoro Homepage

Tub Spout, Satin Brass - PVD, Wall

  • Mfr # 3-614-04

  • Zoro # G9032467


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Standards
US Federal and State material regulations
Handle Material
Brass
ADA Compliant
No
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-614-04
Zoro #
G9032467
UPC #
709180070321
Country of Origin
United States

Dimensions

Height
1-7/8"
Face Dia.
1"
Depth
11-1/8"
Width
1-7/8"
Faucet Connection Size
0.5

Details

Material
Solid Brass
Finish
Satin Brass (PVD)
Standards
US Federal and State material regulations
Item
Tub Spout
Handle Material
Brass
ADA Compliant
No
Connection
1/2" NPT
Mounting Type
Wall
Weight
1.2
Drain included
No
Faucet Connection
NPT
Tub Spout Reach
10.63
Faucet Material
Brass
Faucet Valve Type
BP

Description

As cylinders meet at mitered angles the Keaton Collection sets forth its bold, modern design. There is a perfection to Keaton that is visually pleasing as it takes what is historically curved and re-imagines it as angled. Each element of Keaton stays true to the design’s minimalist aesthetic which results in a fixture with genuine impact.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.