
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-562/10
Zoro #
G9030762
UPC #
760724939047
Country of Origin
United States
Dimensions
Height
2.75
Width
2.75
Depth
7-3/16"
Faucet Connection Size
0.5
Details
Item
Tub Spout
Material
Solid Brass
Mounting Type
Wall
ADA Compliant
No
Finish
Satin Bronze (PVD)
Connection
1/2" NPT
Standards
US Federal and State material regulations
Handle Material
Brass
Weight
1.5
Drain included
No
Tub Spout Reach
6.63
Faucet Connection
NPT
Faucet Valve Type
BP
Faucet Material
Brass
Description
Tub Spout in Satin Bronze (Pvd)
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.