Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Spout, Satin Bronze - PVD, Wall

  • Mfr # 2201-10

  • Zoro # G9032528


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Standards
US Federal and State material regulations
ADA Compliant
No
Includes
Full Line of Matching Accessories
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2201-10
Zoro #
G9032528
UPC #
91388796166
Country of Origin
United States

Dimensions

Depth
6-11/16"
Height
2.88
Width
2.88
Faucet Connection Size
0.5

Details

Material
Solid Brass
Finish
Satin Bronze (PVD)
Standards
US Federal and State material regulations
Item
Tub Spout
ADA Compliant
No
Includes
Full Line of Matching Accessories
Handle Material
Brass
Connection
1/2" NPT
Mounting Type
Wall
Weight
1.55
Drain included
No
Faucet Material
Brass
Tub Spout Reach
6
Faucet Valve Type
BP
Faucet Connection
NPT

Description

The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.