
Tub Spout, Satin Bronze - PVD, Wall
Mfr # 3-419-10
Zoro # G9044367
product price: $306.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Standards
US Federal and State material regulations
Width
1.75
Face Dia.
1"
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-419-10
Zoro #
G9044367
UPC #
760724406464
Country of Origin
United States
Dimensions
Width
1.75
Face Dia.
1"
Depth
9-1/8"
Height
2.88
Faucet Connection Size
0.5
Details
Material
Solid Brass
Finish
Satin Bronze (PVD)
Standards
US Federal and State material regulations
Item
Tub Spout
ADA Compliant
No
Connection
1/2" NPT
Handle Material
Brass
Mounting Type
Wall
Weight
0.9
Tub Spout Reach
8.63
Faucet Connection
NPT
Drain included
No
Faucet Valve Type
BP
Faucet Material
Brass
Description
Tub Spout in Satin Bronze (Pvd)
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.