Zoro Homepage

Tub Spout, Satin Bronze - PVD, Wall

  • Mfr # 3-427-10

  • Zoro # G9032512


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Standards
US Federal and State material regulations
Face Dia.
1-5/8"
Mounting Type
Wall
Height
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-427-10
Zoro #
G9032512
UPC #
760724409335
Country of Origin
United States

Dimensions

Face Dia.
1-5/8"
Height
3"
Depth
6-7/8"
Width
3"

Details

Material
Solid Brass
Finish
Satin Bronze (PVD)
Standards
US Federal and State material regulations
Item
Tub Spout
Mounting Type
Wall
Connection
3/4" NPT
ADA Compliant
No

Description

With a precise, scientific beauty, Ithaca brings the elements of ancient Greek architecture into the 21st Century. Strong, smooth columns create the foundation for the faucet and handles which are then accented by soft concentric rings at their base. Ithaca serves as an element around which the design possibilities are endless.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.