
Tub Spout, Satin Bronze - PVD, Wall
Mfr # 3-615-10
Zoro # G8976223
product price: $378.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Standards
US Federal and State material regulations
Mounting Type
Wall
Face Dia.
1"
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-615-10
Zoro #
G8976223
UPC #
709180070642
Country of Origin
United States
Dimensions
Face Dia.
1"
Height
2-15/16"
Width
1-3/4"
Depth
11-1/8"
Faucet Connection Size
0.5
Details
Material
Solid Brass
Finish
Satin Bronze (PVD)
Standards
US Federal and State material regulations
Item
Tub Spout
Mounting Type
Wall
Handle Material
Brass
ADA Compliant
No
Connection
1/2" NPT
Weight
1.2
Faucet Material
Brass
Faucet Connection
NPT
Drain included
No
Faucet Valve Type
BP
Tub Spout Reach
10.63
Description
Tub Spout in Satin Bronze, Pvd
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.