Zoro Homepage

Tub Spout, Satin Gold - PVD, Wall

  • Mfr # 2-564-24S

  • Zoro # G9061106


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Standards
US Federal and State material regulations
Connection
3/4" NPT
ADA Compliant
No
Height
3.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-564-24S
Zoro #
G9061106
UPC #
91388774096
Country of Origin
United States

Dimensions

Height
3.31
Depth
7-7/16"
Width
2.75
Faucet Connection Size
0.75

Details

Material
Solid Brass
Finish
Satin Gold (PVD)
Standards
US Federal and State material regulations
Item
Tub Spout
Connection
3/4" NPT
ADA Compliant
No
Handle Material
Brass
Includes
1/2" Bushing
Mounting Type
Wall
Weight
2.8
Faucet Valve Type
BP
Faucet Connection
NPT
Faucet Material
Brass
Tub Spout Reach
6.75
Drain included
No

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.