
Tub Spout, Satin Gold - PVD, Wall
Mfr # 3-615-24S
Zoro # G9072884
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Standards
US Federal and State material regulations
Height
2-15/16"
Handle Material
Brass
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-615-24S
Zoro #
G9072884
UPC #
709180070734
Country of Origin
United States
Dimensions
Height
2-15/16"
Depth
11-1/8"
Width
1-3/4"
Face Dia.
1"
Faucet Connection Size
0.5
Details
Material
Solid Brass
Finish
Satin Gold (PVD)
Standards
US Federal and State material regulations
Item
Tub Spout
Handle Material
Brass
ADA Compliant
No
Connection
1/2" NPT
Mounting Type
Wall
Weight
1.2
Faucet Connection
NPT
Tub Spout Reach
10.63
Drain included
No
Faucet Material
Brass
Faucet Valve Type
BP
Faucet Type
Bridge
Description
Tub Spout in Satin Gold (Pvd)
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.