
Tub Spout, Satin Gold - PVD, Wall
Mfr # 8-030-24S
Zoro # G8941302
product price: $489.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Features
Metro Exemplifies Modern Design With Its Clean, Precise Lines and Superb Combination of Two Basic Geometric Forms
Width
2.5
Handle Material
Brass
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-030-24S
Zoro #
G8941302
UPC #
760724388302
Country of Origin
United States
Dimensions
Width
2.5
Depth
9"
Height
2.19
Faucet Connection Size
0.75
Details
Material
Solid Brass
Finish
Satin Gold (PVD)
Item
Tub Spout
Features
Metro Exemplifies Modern Design With Its Clean, Precise Lines and Superb Combination of Two Basic Geometric Forms
Handle Material
Brass
ADA Compliant
No
Mounting Type
Wall
Weight
2.2
Drain included
No
Faucet Material
Brass
Tub Spout Reach
8
Faucet Connection
NPT
Faucet Valve Type
BP
Description
Metro exemplifies modern design with its clean, precise lines and superb combination of two basic geometric forms. This faucet and accessory collection makes a strong and definitive statement in its simplicity and requires no extraneous decorative additions. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.