
Tub Spout, Satin Nickel - PVD, Wall
Mfr # 3-407-15S
Zoro # G8928027
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Standards
US Federal and State material regulations
Depth
9-1/8"
ADA Compliant
No
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-407-15S
Zoro #
G8928027
UPC #
760724405825
Country of Origin
United States
Dimensions
Depth
9-1/8"
Height
1.75
Width
1.75
Face Dia.
1"
Faucet Connection Size
0.5
Details
Material
Solid Brass
Finish
Satin Nickel (PVD)
Standards
US Federal and State material regulations
Item
Tub Spout
ADA Compliant
No
Handle Material
Brass
Connection
1/2" NPT
Mounting Type
Wall
Faucet Valve Type
BP
Faucet Connection
NPT
Faucet Material
Brass
Drain included
No
Tub Spout Reach
8.63
Description
As cylinders meet at mitered angles the Keaton Collection sets forth its bold, modern design. There is a perfection to Keaton that is visually pleasing as it takes what is historically curved and re-imagines it as angled. Each element of Keaton stays true to the design’s minimalist aesthetic which results in a fixture with genuine impact.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.