
Tub Spout, Satin Nickel - PVD, Wall
Mfr # 3-615-15S
Zoro # G8976485
product price: $324.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Standards
US Federal and State material regulations
Height
2-15/16"
Connection
1/2" NPT
Mounting Type
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-615-15S
Zoro #
G8976485
UPC #
709180070697
Country of Origin
United States
Dimensions
Height
2-15/16"
Face Dia.
1"
Depth
11-1/8"
Width
1-3/4"
Faucet Connection Size
0.5
Details
Material
Solid Brass
Finish
Satin Nickel (PVD)
Standards
US Federal and State material regulations
Item
Tub Spout
Connection
1/2" NPT
Mounting Type
Wall
Handle Material
Brass
ADA Compliant
No
Weight
1.2
Faucet Connection
NPT
Faucet Material
Brass
Faucet Valve Type
BP
Drain included
No
Tub Spout Reach
10.63
Description
Tub Spout in Satin Nickel (Pvd)
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.