
Tub Spout, Stainless Steel - PVD, Wall
Mfr # 2201-20
Zoro # G9052645
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Standards
US Federal and State material regulations
Mounting Type
Wall
Handle Material
Brass
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2201-20
Zoro #
G9052645
UPC #
91388796265
Country of Origin
United States
Dimensions
Height
2.88
Width
2.88
Depth
6-11/16"
Faucet Connection Size
0.5
Details
Material
Solid Brass
Finish
Stainless Steel (PVD)
Standards
US Federal and State material regulations
Item
Tub Spout
Mounting Type
Wall
Handle Material
Brass
ADA Compliant
No
Connection
1/2" NPT
Includes
Full Line of Matching Accessories
Weight
1.55
Faucet Connection
NPT
Faucet Material
Brass
Tub Spout Reach
6
Drain included
No
Faucet Valve Type
BP
Description
The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.