Tub Spout, Stainless Steel - PVD, Wall

  • Mfr # 3-328-20

  • Zoro # G8966292


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Standards
US Federal and State material regulations
Width
2
ADA Compliant
No
Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-328-20
Zoro #
G8966292
UPC #
760724400172
Country of Origin
United States

Dimensions

Width
2
Height
2
Depth
7-1/4"
Faucet Connection Size
0.5

Details

Material
Solid Brass
Finish
Stainless Steel (PVD)
Standards
US Federal and State material regulations
Item
Tub Spout
ADA Compliant
No
Mounting Type
Wall
Connection
1/2" NPT
Handle Material
Brass
Faucet Connection
NPT
Faucet Valve Type
BP
Drain included
No
Tub Spout Reach
6.81
Faucet Material
Brass

Description

Cube 2 balances both straight lines and bold shapes, delivering a unique, yet contemporary design flair. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.