
Tub Spout, Stainless Steel - PVD, Wall
Mfr # 3-427-20
Zoro # G9012273
product price: $324.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Standards
US Federal and State material regulations
Face Dia.
1-5/8"
Depth
6-7/8"
Mounting Type
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-427-20
Zoro #
G9012273
UPC #
709180255193
Country of Origin
United States
Dimensions
Face Dia.
1-5/8"
Depth
6-7/8"
Width
3"
Height
3"
Details
Material
Solid Brass
Finish
Stainless Steel (PVD)
Standards
US Federal and State material regulations
Item
Tub Spout
Mounting Type
Wall
Connection
3/4" NPT
ADA Compliant
No
Description
With a precise, scientific beauty, Ithaca brings the elements of ancient Greek architecture into the 21st Century. Strong, smooth columns create the foundation for the faucet and handles which are then accented by soft concentric rings at their base. Ithaca serves as an element around which the design possibilities are endless.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.