
Tub Spout, Stainless Steel - PVD, Wall
Mfr # 3-614-20
Zoro # G8991018
product price: $324.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Standards
US Federal and State material regulations
Mounting Type
Wall
Connection
1/2" NPT
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-614-20
Zoro #
G8991018
UPC #
709180070437
Country of Origin
United States
Dimensions
Width
1-7/8"
Face Dia.
1"
Depth
11-1/8"
Height
1-7/8"
Faucet Connection Size
0.5
Details
Material
Solid Brass
Finish
Stainless Steel (PVD)
Standards
US Federal and State material regulations
Item
Tub Spout
Mounting Type
Wall
Connection
1/2" NPT
ADA Compliant
No
Handle Material
Brass
Weight
1.2
Faucet Valve Type
BP
Faucet Material
Brass
Tub Spout Reach
10.63
Drain included
No
Faucet Connection
NPT
Description
As cylinders meet at mitered angles the Keaton Collection sets forth its bold, modern design. There is a perfection to Keaton that is visually pleasing as it takes what is historically curved and re-imagines it as angled. Each element of Keaton stays true to the design’s minimalist aesthetic which results in a fixture with genuine impact.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.