Tub Spout, Stainless Steel - PVD, Wall

  • Mfr # 3-615-20

  • Zoro # G9102528


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Finish
Stainless Steel (PVD)
Standards
US Federal and State material regulations
Depth
11-1/8"
Face Dia.
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-615-20
Zoro #
G9102528
UPC #
709180070703
Country of Origin
United States

Dimensions

Depth
11-1/8"
Face Dia.
1"
Width
1-3/4"
Height
2-15/16"
Faucet Connection Size
0.5

Details

Material
Solid Brass
Finish
Stainless Steel (PVD)
Standards
US Federal and State material regulations
Item
Tub Spout
ADA Compliant
No
Connection
1/2" NPT
Handle Material
Brass
Mounting Type
Wall
Weight
1.2
Faucet Material
Brass
Drain included
No
Faucet Connection
NPT
Faucet Valve Type
BP
Tub Spout Reach
10.63

Description

Tub Spout in Stainless Steel, Pvd

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.