Tub Spout, Uncoated Polished Brass - Living, Wall

  • Mfr # 2-250-03N

  • Zoro # G9066322


product price:  $256.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Standards
US Federal and State material regulations
Connection
1/2" NPT
Depth
6-1/4"
Includes
Full Line of Matching Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-250-03N
Zoro #
G9066322
UPC #
760724893356
Country of Origin
United States

Dimensions

Depth
6-1/4"
Width
2-7/8"
Face Dia.
1-1/4"

Details

Material
Solid Brass
Finish
Uncoated Polished Brass - Living
Standards
US Federal and State material regulations
Item
Tub Spout
Connection
1/2" NPT
Includes
Full Line of Matching Accessories
Mounting Type
Wall
ADA Compliant
No

Description

Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.