
Tub Spout, Uncoated Polished Brass - Living, Wall (Discontinued)
- Mfr # 2-562/03N
- Zoro # G9094532
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-562/03N
Zoro #
G9094532
UPC #
760724938989
Country of Origin
United States
Dimensions
Height
2.75
Width
2.75
Depth
7-3/16"
Faucet Connection Size
0.5
Details
Item
Tub Spout
Material
Solid Brass
Mounting Type
Wall
ADA Compliant
No
Finish
Uncoated Polished Brass (Living, non-returnable)
Connection
1/2" NPT
Standards
US Federal and State material regulations
Handle Material
Brass
Faucet Valve Type
BP
Tub Spout Reach
6.63
Faucet Material
Brass
Weight
1.5
Faucet Connection
NPT
Drain included
No
Description
Tub Spout in Polished Brass Uncoated (Living)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.