
Tub Spout, Uncoated Polished Brass - Living, Wall
Mfr # 3-328-03N
Zoro # G8940155
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Standards
US Federal and State material regulations
Width
2
Depth
7-1/4"
Mounting Type
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-328-03N
Zoro #
G8940155
UPC #
760724399971
Country of Origin
United States
Dimensions
Width
2
Depth
7-1/4"
Height
2
Faucet Connection Size
0.5
Details
Material
Solid Brass
Finish
Uncoated Polished Brass (Living, non-returnable)
Standards
US Federal and State material regulations
Item
Tub Spout
Mounting Type
Wall
ADA Compliant
No
Connection
1/2" NPT
Handle Material
Brass
Tub Spout Reach
6.81
Faucet Material
Brass
Drain included
No
Faucet Valve Type
BP
Faucet Connection
NPT
Description
Cube 2 balances both straight lines and bold shapes, delivering a unique, yet contemporary design flair. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.