
Tub Spout, Uncoated Polished Brass - Living, Wall
Mfr # 3-383-03N
Zoro # G8928088
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Finish
Uncoated Polished Brass (Living, non-returnable)
Standards
US Federal and State material regulations
Width
3.19
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-383-03N
Zoro #
G8928088
UPC #
760724403517
Country of Origin
United States
Dimensions
Width
3.19
Height
3.19
Depth
7-13/16"
Faucet Connection Size
0.5
Details
Material
Solid Brass
Finish
Uncoated Polished Brass (Living, non-returnable)
Standards
US Federal and State material regulations
Item
Tub Spout
ADA Compliant
No
Handle Material
Brass
Mounting Type
Wall
Connection
1/2" NPT
Tub Spout Reach
7.25
Faucet Connection
NPT
Faucet Material
Brass
Faucet Valve Type
BP
Drain included
No
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.