
Tub Spout, Uncoated Polished Brass - Living, Wall
Mfr # 3-427-03N
Zoro # G8938816
product price:Â $324.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Standards
US Federal and State material regulations
Height
3"
Depth
6-7/8"
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-427-03N
Zoro #
G8938816
UPC #
760724409175
Country of Origin
United States
Dimensions
Height
3"
Depth
6-7/8"
Width
3"
Face Dia.
1-5/8"
Details
Material
Solid Brass
Finish
Uncoated Polished Brass - Living
Standards
US Federal and State material regulations
Item
Tub Spout
ADA Compliant
No
Mounting Type
Wall
Connection
3/4" NPT
Description
With a precise, scientific beauty, Ithaca brings the elements of ancient Greek architecture into the 21st Century. Strong, smooth columns create the foundation for the faucet and handles which are then accented by soft concentric rings at their base. Ithaca serves as an element around which the design possibilities are endless.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.