Tub Spout, Uncoated Polished Brass - Living, Wall

  • Mfr # 8-030-03N

  • Zoro # G9043308


product price:  $422.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
2.5
Height
2.19
Handle Material
Brass
Features
Metro Exemplifies Modern Design With Its Clean, Precise Lines and Superb Combination of Two Basic Geometric Forms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8-030-03N
Zoro #
G9043308
UPC #
760724387848
Country of Origin
United States

Dimensions

Width
2.5
Height
2.19
Depth
9"
Faucet Connection Size
0.75

Details

Material
Solid Brass
Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Spout
Handle Material
Brass
Features
Metro Exemplifies Modern Design With Its Clean, Precise Lines and Superb Combination of Two Basic Geometric Forms
Mounting Type
Wall
ADA Compliant
No
Weight
2.2
Faucet Connection
NPT
Tub Spout Reach
8
Drain included
No
Faucet Material
Brass
Faucet Valve Type
BP

Description

Metro exemplifies modern design with its clean, precise lines and superb combination of two basic geometric forms. This faucet and accessory collection makes a strong and definitive statement in its simplicity and requires no extraneous decorative additions. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.