Zoro Homepage

Tub Spout, Venetian Bronze, Wall

  • Mfr # 2-564-VB

  • Zoro # G9001028


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Finish
Venetian Bronze
Standards
US Federal and State material regulations
Includes
1/2" Bushing
Width
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-564-VB
Zoro #
G9001028
UPC #
760724301714
Country of Origin
United States

Dimensions

Width
2.75
Height
3.31
Depth
7-7/16"
Faucet Connection Size
0.75

Details

Material
Solid Brass
Finish
Venetian Bronze
Standards
US Federal and State material regulations
Item
Tub Spout
Includes
1/2" Bushing
ADA Compliant
No
Mounting Type
Wall
Handle Material
Brass
Connection
3/4" NPT
Weight
3
Faucet Valve Type
BP
Tub Spout Reach
6.75
Faucet Material
Brass
Drain included
No
Faucet Connection
NPT

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.