Zoro Homepage

Tub Spout, Venetian Bronze, Wall

  • Mfr # 2201-VB

  • Zoro # G8969293


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Standards
US Federal and State material regulations
Mounting Type
Wall
Height
2.88
Width
2.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2201-VB
Zoro #
G8969293
UPC #
760724290506
Country of Origin
United States

Dimensions

Height
2.88
Width
2.88
Depth
6-11/16"
Faucet Connection Size
0.5

Details

Material
Solid Brass
Finish
Venetian Bronze
Standards
US Federal and State material regulations
Item
Tub Spout
Mounting Type
Wall
ADA Compliant
No
Includes
Full Line of Matching Accessories
Handle Material
Brass
Connection
1/2" NPT
Weight
1.55
Faucet Valve Type
BP
Tub Spout Reach
6
Drain included
No
Faucet Material
Brass
Faucet Connection
NPT

Description

The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.