
Tub Spout, Venetian Bronze, Wall
Mfr # 220/VB
Zoro # G9053598
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Standards
US Federal and State Material Regulations
Width
2.38
Face Dia.
1-5/16"
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220/VB
Zoro #
G9053598
UPC #
760724290292
Country of Origin
United States
Dimensions
Width
2.38
Face Dia.
1-5/16"
Height
2.38
Depth
4-15/16"
Faucet Connection Size
0.5
Details
Material
Solid Brass
Finish
Venetian Bronze
Standards
US Federal and State Material Regulations
Item
Tub Spout
Handle Material
Brass
Connection
1/2" NPT
ADA Compliant
No
Mounting Type
Wall
Weight
1.15
Faucet Connection
NPT
Faucet Material
Brass
Tub Spout Reach
4.5
Faucet Valve Type
BP
Drain included
No
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.