Zoro Homepage

Tub Spout, Venetian Bronze, Wall

  • Mfr # 8-030-VB

  • Zoro # G8963264


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Handle Material
Brass
ADA Compliant
No
Features
Metro Exemplifies Modern Design With Its Clean, Precise Lines and Superb Combination of Two Basic Geometric Forms
Mounting Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-030-VB
Zoro #
G8963264
UPC #
760724388548
Country of Origin
United States

Dimensions

Height
2.19
Width
2.5
Depth
9"
Faucet Connection Size
0.75

Details

Material
Solid Brass
Finish
Venetian Bronze
Item
Tub Spout
Handle Material
Brass
ADA Compliant
No
Features
Metro Exemplifies Modern Design With Its Clean, Precise Lines and Superb Combination of Two Basic Geometric Forms
Mounting Type
Wall
Weight
2.2
Faucet Connection
NPT
Faucet Valve Type
BP
Faucet Material
Brass
Tub Spout Reach
8
Drain included
No

Description

Metro exemplifies modern design with its clean, precise lines and superb combination of two basic geometric forms. This faucet and accessory collection makes a strong and definitive statement in its simplicity and requires no extraneous decorative additions. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.