
Tub Spout, Weathered Brass (living), Wall (Discontinued)
- Mfr # 2-562/03W
- Zoro # G9080182
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-562/03W
Zoro #
G9080182
UPC #
760724938996
Country of Origin
United States
Dimensions
Height
2.75
Width
2.75
Depth
7-3/16"
Faucet Connection Size
0.5
Details
Item
Tub Spout
Material
Solid Brass
Mounting Type
Wall
ADA Compliant
No
Finish
Weathered Brass
Connection
1/2" NPT
Standards
US Federal and State material regulations
Handle Material
Brass
Weight
1.5
Faucet Material
Brass
Tub Spout Reach
6.63
Faucet Valve Type
BP
Faucet Connection
NPT
Drain included
No
Description
Tub Spout in Weathered Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.