
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220/03W
Zoro #
G8960744
UPC #
91388795961
Country of Origin
United States
Dimensions
Height
2.38
Width
2.38
Depth
4-15/16"
Face Dia.
1-5/16"
Faucet Connection Size
0.5
Details
Material
Solid Brass
Mounting Type
Wall
Finish
Weathered Brass
ADA Compliant
No
Standards
US Federal and State Material Regulations
Item
Tub Spout
Connection
1/2" NPT
Handle Material
Brass
Weight
1.15
Tub Spout Reach
4.5
Drain included
No
Faucet Material
Brass
Faucet Valve Type
BP
Faucet Connection
NPT
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.