
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1686/65
Zoro #
G8928045
UPC #
760724289814
Country of Origin
United States
Dimensions
Height
9.13
Width
10.38
Length
15
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
2
Description
Roman Tub Faucet in Biscuit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.