Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Tub Trim, Flat Black, Deck 3-1046/56

Tub Trim, Flat Black, Deck (Discontinued)

  • Mfr # 3-1046/56
  • Zoro # G8929463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1046/56
Zoro #
G8929463
UPC #
760724955993
Country of Origin
United States

Dimensions

Height
4.69
Width
15
Depth
Valve: 3-9/16"
Length
12
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3

Details

Item
Tub Trim
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Finish
Flat Black
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Number of Handles
2
Handle Material
Brass
Material
Solid Brass
Handle Type
Lever
Flow Rate (GPM)
1.8
Handle Included
Yes
Drain included
No
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Material
Brass
Tub Spout Reach
9.5
Faucet Type
Roman Tub Faucet
Weight
9.25
Faucet Connection
NPT
Hand Shower Flow Rate
1.8

Description

Roman Tub Faucet in Flat Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.