Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Tub Trim, Polished Chrome, Deck 3-1046/26

Tub Trim, Polished Chrome, Deck (Discontinued)

  • Mfr # 3-1046/26
  • Zoro # G9014863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1046/26
Zoro #
G9014863
UPC #
760724955962
Country of Origin
United States

Dimensions

Height
4.69
Width
15
Depth
Valve: 3-9/16"
Length
12
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3

Details

Item
Tub Trim
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Finish
Polished Chrome
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Handle Type
Lever
Material
Solid Brass
Flow Rate (GPM)
1.8
Number of Handles
2
Handle Material
Brass
Weight
9.25
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Drain included
No
Handle Included
Yes
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Tub Spout Reach
9.5
Faucet Mount
Deck Mounted

Description

Roman Tub Faucet in Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.