Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Tub Trim, Polished Gold (PVD), Wall 3-1045/24

Tub Trim, Polished Gold (PVD), Wall (Discontinued)

  • Mfr # 3-1045/24
  • Zoro # G9009848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1045/24
Zoro #
G9009848
UPC #
760724253129
Country of Origin
United States

Dimensions

Height
4
Width
7.88
Depth
Valve: 3-9/16", Tub: 7-3/8"
Length
7.38
Faucet Connection Size
0.75
Handle Length (in)
3
Faucet Center Size
8

Details

Item
Tub Trim
Features
Quarter-Turn Washerless Ceramic Disc Valve Catridges
Mounting Type
Wall
Number of Holes
3
ADA Compliant
No
Finish
Polished Gold (PVD)
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Material
Solid Brass
Handle Material
Brass
Number of Handles
2
Handle Type
Lever
Drain included
No
Handle Included
Yes
Weight
5
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Tub Spout Reach
7

Description

Wall Mount Tub Faucet in Polished Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.