Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Tub Trim, Polished Nickel, Deck 3-1686/15

Tub Trim, Polished Nickel, Deck (Discontinued)

  • Mfr # 3-1686/15
  • Zoro # G9000398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1686/15
Zoro #
G9000398
UPC #
760724987819
Country of Origin
United States

Dimensions

Height
9.13
Width
10.38
Length
15
Faucet Center Size
8
Handle Length (in)
2
Faucet Connection Size
0.75

Details

Item
Tub Trim
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Finish
Polished Nickel
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Handle Material
Brass
Material
Solid Brass
Number of Handles
2
Handle Type
Cross
Flow Rate (GPM)
1.8
Faucet Valve Type
WS Valve
Handle Included
Yes
Weight
3.04
Faucet Type
Roman Tub Faucet
Drain included
No
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Tub Spout Reach
11.56
Faucet Connection
NPT

Description

Roman Tub Faucet in Polished Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.