Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Tub Trim, Satin Gold (PVD), Wall 3-1685/24S

Tub Trim, Satin Gold (PVD), Wall (Discontinued)

  • Mfr # 3-1685/24S
  • Zoro # G9073295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1685/24S
Zoro #
G9073295
UPC #
760724289302
Country of Origin
United States

Dimensions

Height
2.5
Width
7.88
Depth
Valve: 3-13/16", Tub: 7"
Length
7
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
2.6

Details

Item
Tub Trim
Features
Quarter-Turn Washerless Ceramic Disc Valve Catridges
Mounting Type
Wall
Number of Holes
3
ADA Compliant
Yes
Finish
Satin Gold (PVD)
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Material
Brass
Material
Solid Brass
Handle Type
Cross
Number of Handles
2
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Faucet Valve Type
BP
Drain included
No
Tub Spout Reach
6.5
Weight
4.4
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Faucet Material
Brass

Description

Wall Mount Tub Faucet in Satin Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.