Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Tub Trim, Satin Nickel (PVD), Deck 3-1046/15S

Tub Trim, Satin Nickel (PVD), Deck (Discontinued)

  • Mfr # 3-1046/15S
  • Zoro # G9041682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1046/15S
Zoro #
G9041682
UPC #
760724955900
Country of Origin
United States

Dimensions

Height
4.69
Width
15
Depth
Valve: 3-9/16"
Length
12
Handle Length (in)
3
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Item
Tub Trim
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Finish
Satin Nickel (PVD)
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Number of Handles
2
Flow Rate (GPM)
1.8
Material
Solid Brass
Handle Material
Brass
Handle Type
Lever
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Tub Spout Reach
9.5
Drain included
No
Weight
9.25

Description

Roman Tub Faucet in Satin Nickel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.