This item is Discontinued.

Newport Brass Tub Trim, Satin Nickel (PVD), Wall 3-1685/15S

Tub Trim, Satin Nickel (PVD), Wall (Discontinued)

  • Mfr # 3-1685/15S
  • Zoro # G9013025
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1685/15S
Zoro #
G9013025
UPC #
760724987642
Country of Origin
United States

Dimensions

Height
2.5
Width
7.88
Depth
Valve: 3-13/16", Tub: 7"
Length
7
Handle Length (in)
2.6
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Item
Tub Trim
Features
Quarter-Turn Washerless Ceramic Disc Valve Catridges
Mounting Type
Wall
Number of Holes
3
ADA Compliant
Yes
Finish
Satin Nickel (PVD)
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Handles
2
Handle Material
Brass
Handle Type
Cross
Material
Solid Brass
Drain included
No
Faucet Valve Type
BP
Tub Spout Reach
6.5
Weight
4.4
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Faucet Material
Brass
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet

Description

Wall Mount Tub Faucet in Satin Nickel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.